Check Availability
  • GE LIGHTING 

    11.0 Watts Screw-In CFL, R20, Medium Screw (E26), 400 Lumens 2700K Bulb Color Temp.

  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
11.0 Watts  Screw-In CFL, R20, Medium Screw (E26), 400 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LY96
Mfr. Model # FLE11/2/R20/XL/827
UNSPSC #39101605
Shipping Weight 0.2 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 40W INC
Watts 11.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R20
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 400
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE11/2/R20/XL/827
Bulb Min. Starting Temp. 5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions