Check Availability
  • GE LIGHTING 

    11.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 2150 Lumens, 3000K Bulb Color Temp.

  • Item # 467W21
  • Mfr. Model # LED15ET8/G/4/935
11.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 2150 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467W21
Mfr. Model # LED15ET8/G/4/935
UNSPSC #0
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Linear Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 11.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 70,000 hr.
Color Rendering Index 90.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 2150
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 270 Degrees
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED15ET8/G/4/935
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions