Check Availability
  • GE LIGHTING 

    10W Power Output LED Driver, 0.32 ADC Output Current, No Dimming, 0.05 to 0.1 AAC Input Current

  • Item # 39CC88
  • Mfr. Model # LED10T8/DR/1L
10W Power Output LED Driver, 0.32 ADC Output Current, No Dimming, 0.05 to 0.1 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CC88
Mfr. Model # LED10T8/DR/1L
UNSPSC #39111801
Shipping Weight 0.9 lbs
Country of Origin China *
Item LED Driver
Power Output 10W
Output Voltage 29VDC
Length 9-1/2"
Width 1-19/64"
Height 1"
Output Current 0.32 ADC
Input Voltage 120 to 277VAC
Input Current 0.05 to 0.1 AAC
Input Power 10.5
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -4 Degrees to 104 Degrees F
Power Factor 0.9
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions