Check Availability
  • GE LIGHTING 

    1000 Watts Halogen Reflector Lamp, T7, Mogul Prefocus (P40s), 28,500 Lumens, 3200K Bulb Color Temp.

  • Item # 1E706
  • Mfr. Model # BVV-Q1MT7/4CL/MP
1000 Watts Halogen Reflector Lamp, T7, Mogul Prefocus (P40s), 28,500 Lumens, 3200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This halogen reflector lamp is designed for use in stage and studio applications.
Show More Close
 

Technical Specifications

Item # 1E706
Mfr. Model # BVV-Q1MT7/4CL/MP
UNSPSC #39101609
Shipping Weight 0.85 lbs
Country of Origin Hungary *
Item Halogen Reflector Lamp
Overall Bulb Shape T
Bulb Shape T7
Bulb Base Type Mogul Prefocus (P40s)
Watts 1000
Average Bulb Life 200 hr.
Lumens 28,500
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Miniature
Max. Overall Bulb Length 7-1/4"
Dimmable Yes
Bulb Finish Clear
Bulb Color Temp. 3200K
Bulb Designation BVV-Q1MT7/4CL/MP
Shatter-Resistant No
Bulb Primary Application Stage and Studio
ANSI Code BVV
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions