Check Availability
  • GE LIGHTING 

    100 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 8100 Lumens, 4000K Bulb Color Temp.

  • Item # 1E674
  • Mfr. Model # MVR100/U/MED
100 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 8100 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 1E674
Mfr. Model # MVR100/U/MED
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.1 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape BD
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 100
Bulb Color Temp. 4000K
Lumens 8100
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation MVR100/U/MED
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 70.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M90
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions