Check Availability
  • GE LIGHTING 

    100 Watts Mercury Vapor HID Lamp, ED17, Medium Screw (E26), 4000 Lumens, 3900K Bulb Color Temp.

  • Item # 1E245
  • Mfr. Model # HR100DX38/MED
100 Watts Mercury Vapor HID Lamp, ED17, Medium Screw (E26), 4000 Lumens, 3900K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1E245
Mfr. Model # HR100DX38/MED
UNSPSC #39101614
Catalog Page 493
Shipping Weight 0.15 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED17
Bulb Base Type Medium Screw (E26)
Watts 100
Bulb Color Temp. 3900K
Lumens 4000
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation HR100DX38/MED
Light Technology Mercury Vapor
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 50.0
Light Bulb Dia. 2-1/8"
Bulb Finish Frosted
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code H38
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions