Check Availability
  • GE LIGHTING 

    100 Watts Incandescent Lamp, A19, Medium Screw (E26), 1330 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 1CWX7
  • Mfr. Model # 100A/SPK
100 Watts Incandescent Lamp, A19, Medium Screw (E26), 1330 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CWX7
Mfr. Model # 100A/SPK
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 100
Bulb Base Type Medium Screw (E26)
Lumens 1330
Bulb Finish Pink
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 100A/SPK
Light Appearance No Rated Color Temp, Pink
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Average Bulb Life 1000 hr.
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).