Check Availability
  • GE LIGHTING 

    100 Watts Incandescent Lamp, BR30, Medium Screw (E26), 1200 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 1C544
  • Mfr. Model # 100R30/CL - 12V
100 Watts Incandescent Lamp, BR30, Medium Screw (E26), 1200 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 1C544
Mfr. Model # 100R30/CL - 12V
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Watts 100
Bulb Base Type Medium Screw (E26)
Lumens 1200
Bulb Finish Clear
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 12
Shatter-Resistant No
Bulb Designation 100R30/CL
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Swimming Pools
Light Distribution Flood
Max. Overall Bulb Length 5-3/8"
Light Bulb Dia. 3-3/4"
Average Bulb Life 2000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).