Check Availability
  • GE LIGHTING 

    100 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 8800 Lumens

  • Item # 6V028
  • Mfr. Model # LU100/D/MED
100 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 8800 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V028
Mfr. Model # LU100/D/MED
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape B
Bulb Shape B17
Bulb Base Type Medium Screw (E26)
Watts 100
Bulb Color Temp. 2000K
Lumens 8800
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Bulb Designation LU100/D/MED/ECO
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 2-1/8"
Bulb Finish Diffused
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S54
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
* This product's country of origin is subject to change

Compliance and Restrictions