Check Availability
  • GE LIGHTING 

    100 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 9500 Lumens

  • Item # 2VAD5
  • Mfr. Model # LU100/H/ECO
100 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 9500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2VAD5
Mfr. Model # LU100/H/ECO
UNSPSC #39101614
Catalog Page 492
Shipping Weight 0.29 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED23-1/2
Bulb Base Type Mogul Screw (E39)
Watts 100
Bulb Color Temp. 2000K
Lumens 9500
Max. Overall Bulb Length 7-3/4"
Shatter-Resistant No
Bulb Designation LU100/H/ECO
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 2-15/16"
Bulb Finish Clear
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S54
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.