Check Availability
  • GE LIGHTING 

    10.0 Watts Screw-In CFL, T3, Medium Screw (E26), 520 Lumens 2700K Bulb Color Temp.

  • Item # 3AJ80
  • Mfr. Model # FLE9H/T3/2/827
10.0 Watts  Screw-In CFL, T3, Medium Screw (E26), 520 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AJ80
Mfr. Model # FLE9H/T3/2/827
UNSPSC #39101619
Shipping Weight 0.16 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 40W INC
Watts 10.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-7/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 520
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Bulb Designation FLE9HT3/2/827
Bulb Min. Starting Temp. 5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In