Check Availability
  • GE 

    10.0 Watts Miniature LED Bulb, T2-1/2, Miniature Bayonet (BA9s), 120

  • Item # 6CJW3
  • Mfr. Model # 080BA9S120LR
10.0 Watts Miniature LED Bulb, T2-1/2, Miniature Bayonet (BA9s), 120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. Use in push button applications.
Show More Close
 

Technical Specifications

Item # 6CJW3
Mfr. Model # 080BA9S120LR
UNSPSC #39112102
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Miniature LED Bulb
Overall Bulb Shape T
Bulb Shape T2-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Primary Application Push Buttons
Watts 10.0
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Average Bulb Life 5000 hr.
Light Technology LED
Light Color Red
Max. Overall Bulb Length 1-13/64"
Bulb Operating Temp. Range -30 Degrees to 50 Degrees C
Bulb Start Type Instant
Bulb Housing Polycarbonate
Bulb Power Source Plug and Play
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions