Check Availability
  • GE LIGHTING 

    10.0 Watts LED Replacement Lamp, A19, Medium Screw (E26), 800 Lumens, 2700K Bulb Color Temp.

  • Item # 459V13
  • Mfr. Model # LED10DASW9-2PK
10.0 Watts LED Replacement Lamp, A19, Medium Screw (E26), 800 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 459V13
Mfr. Model # LED10DASW9-2PK
UNSPSC #0
Shipping Weight 0.31 lbs
Country of Origin China *
Item LED Replacement Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Glass/Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 10.0
Wattage Equivalency 60W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 90.0
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Lumens 800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 360 Degrees
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED/10DASW9-2PK
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 120 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards Title 20
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms