Check Availability
  • GE LIGHTING 

    10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 4000K Bulb Color Temp.

  • Item # 467W26
  • Mfr. Model # LED10ET8/G/4/840
10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467W26
Mfr. Model # LED10ET8/G/4/840
UNSPSC #39112102
Shipping Weight 0.47 lbs
Country of Origin China *
Item LED Linear Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 10.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1600
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 270 Degrees
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED10ET8/G/4/840
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL, RoHS, DLC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions