Check Availability
  • GE LIGHTING 

    10.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 3000K Bulb Color Temp.

  • Item # 53CE38
  • Mfr. Model # LED10DA19/830
10.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CE38
Mfr. Model # LED10DA19/830
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.19 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 10.0
Wattage Equivalency 40W INC/9 to 11W CFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Lumens 800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED10DA19/830
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards UL 1993
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms