Check Availability
  • GE LIGHTING 

    10.0 Watts LED Lamp, BR30, Medium Screw (E26), 700 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 40D435
  • Mfr. Model # LED10DR303/830W
  • (2)
10.0 Watts LED Lamp, BR30, Medium Screw (E26), 700 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® reflector lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 40D435
Mfr. Model # LED10DR303/830W
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.65 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 10.0
Wattage Equivalency 65W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 120 Degrees
Lumens 700
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-13/32"
Light Bulb Dia. 3-3/4"
Bulb Power Source Plug and Play
Bulb Designation LED10DR30V/830W
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms