Check Availability
  • GE LIGHTING 

    10.0 Watts LED Lamp, BR30, Medium Screw (E26), 700 Lumens, 2700K Bulb Color Temp.

  • Item # 40D434
  • Mfr. Model # LED10/DR303/827W
10.0 Watts LED Lamp, BR30, Medium Screw (E26), 700 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® reflector lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 40D434
Mfr. Model # LED10/DR303/827W
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.65 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 10.0
Wattage Equivalency 65W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Lumens 700
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-13/32"
Light Bulb Dia. 3-3/4"
Bulb Designation LED10DR30V/827W
Bulb Finish Frosted
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms