Check Availability
  • GE LIGHTING 

    0.5 Watts LED Lamp, C7, Candelabra Screw (E12), 3 Lumens, 2300K Bulb Color Temp.

  • Item # 6CEC2
  • Mfr. Model # LED0.5C7/W/CD2
0.5 Watts LED Lamp, C7, Candelabra Screw (E12), 3 Lumens, 2300K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 6CEC2
Mfr. Model # LED0.5C7/W/CD2
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.05 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape C
Bulb Shape C7
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Candelabra Screw (E12)
Watts 0.5
Wattage Equivalency 10W INC/3W CFL
Bulb Color Temp. 2300K
Light Technology LED
Light Appearance 1000 to 2699K, Very Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Decorative
Lumens 3
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 2"
Light Bulb Dia. 7/8"
Bulb Designation LED1/C7W
Bulb Finish Frosted
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions