Check Availability
  • GE LIGHTING 

    0.5 Watts LED Lamp, C7, Candelabra Screw (E12), 2700K Bulb Color Temp.

  • Item # 16X202
  • Mfr. Model # LED0.5C7/C/CD2
0.5 Watts LED Lamp, C7, Candelabra Screw (E12), 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 16X202
Mfr. Model # LED0.5C7/C/CD2
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.01 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape C
Bulb Shape C7
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Candelabra Screw (E12)
Watts 0.5
Wattage Equivalency 10W INC/3W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Decorative
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 2"
Light Bulb Dia. 7/8"
Bulb Designation LED1/C7W/C-CD2
Bulb Finish Clear
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions