Check Availability
  • GE 

    Clear Window and Door Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 4UG98
  • Mfr. Model # GE012A
  • (82)
Clear Window and Door Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Withstands all weather conditions and will remain permanently waterproof, flexible, shrinkproof, and crackproof. Adheres to most wood, metal, vinyl siding, drywall, plaster, glass, and plastic.
Show More Close
 

Technical Specifications

Item # 4UG98
Mfr. Model # GE012A
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Window and Door Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Crack-Proof, Flexible, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 400 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.04
Flash Point Greater Than 200 Degrees F
VOC 36g/L
For Use With Standard Caulk Gun
Application For Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes and Other Attic/Basement Applications
Meets TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G A&O TEST REQUIREMENTS, FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Anguilla , Angola , Austria , Bosnia and Herzegovina , Bulgaria , Benin , Botswana , Belarus , The Democratic Republic of the Congo , Switzerland , Ivory Coast , Cuba , Denmark , Ecuador , Eritrea , Ethiopia , Faroe Islands , Georgia , Guinea , Guatemala , Guinea-Bissau , Iceland , Italy , Jamaica , St. Kitts and Nevis , Liechtenstein , Liberia , Luxembourg , Latvia , Morocco , Moldavia , Republic of Montenegro , Madagascar , Martinique , Malta , Malaysia , Nigeria , Netherlands , Norway , Nauru , Niue Islands , Panama , Peru , Philippines , Pakistan , Pitcairn Islands , Paraguay , Saudi Arabia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Swaziland , Turks and Caicos Islands , Tajikistan , Turkmenistan , Tunisia , Tuvalu , Tanzania , Uruguay , Uzbekistan , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , Vanuatu , Wallis and Futuna Islands , Mayotte , South Africa and Zimbabwe .

This item is restricted for international sale.