Check Availability
  • GE 

    Clear Sealant, Silicone, 10.1 oz.

  • Item # 53XG14
  • Mfr. Model # M90058
Clear Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XG14
Mfr. Model # M90058
UNSPSC #31201606
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Fiberglass, Glass, Masonry, Metal, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 10.1 oz.
Sealant Properties Crack-Proof, Indoor, Outdoor, Shrink-Proof, Waterproof
Begins to Harden 5 min.
Full Cure 1 day
Performance Temp. Range -50 Degrees to 300 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.04
Flash Point 230 Degrees F
Dry Time 15 min.
VOC 34g/L
For Use With Standard Caulk Gun
Application Construction, Manufacturing, Engineering
Meets UL 2818, AAMA, APA
Includes Tube, Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.