Check Availability
  • GE 

    Clear Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 4UH15
  • Mfr. Model # SCS1001
Clear Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silicone adhesive sealant offers excellent adhesion, weatherability, and elasticity. Used for general glazing with glass plastic, channel, or stop, and for curtainwall sealing with plastic, granite, metal, and glass. Not for structural glazing.
Show More Close
 

Technical Specifications

Item # 4UH15
Mfr. Model # SCS1001
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 2 days
Performance Temp. Range -55 Degrees to 350 Degrees F
Application Temp. Range 40 Degrees to 120 Degrees F
Flash Point Greater Than 200 Degrees F
VOC 20g/L
For Use With Standard Caulk Gun
Application For Bedding and Grouting of Bathroom and Kitchen Tiles, General Purpose Sealing and Glazing Applications, As Seal Around Bathroom Fixtures and Countertops, Air Dryers and Drains
Meets ASTM C920, U.S. Federal TT-S-001543A, TT-S-00230C, FDA Approved, USDA Approved, NSF/ANSI Standard 51 Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Albania , Armenia , Antarctica , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Denmark , Dominican Republic , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Federated States of Micronesia , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Hungary , Indonesia , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Italy , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Latvia , Morocco , Monaco , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Pitcairn Islands , Palestinian Territory , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.