Check Availability
  • GE 

    Clear Rubber Sealant, Silicone, 2.8 oz. Tube

  • Item # 22N770
  • Mfr. Model # GE280
Clear Rubber Sealant, Silicone, 2.8 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22N770
Mfr. Model # GE280
UNSPSC #31201606
Catalog Page 2232
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Rubber Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 2.8 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 400 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.05
Flash Point 200 Degrees F
VOC 27g/L
Application For General Household Repairs
Meets TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G, A&O TEST REQUIREMENTS
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Albania , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bahrain , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , Congo , Ivory Coast , Cook Islands , Chile , Cameroon , Colombia , Costa Rica , Cape Verde , Curacao , Czech Republic , Germany , Djibouti , Denmark , Dominica , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Faroe Islands , Gabon , United Kingdom , Grenada , French Guiana , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iran , Italy , Bailiwick of Jersey , Jamaica , Kenya , Kirghizia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , Cayman Islands , Kazakhstan , Laos , Lebanon , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Martinique , Mauritania , Montserrat , Malta , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Nepal , Nauru , Niue Islands , New Zealand , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Sudan , Singapore , Saint Helena , Slovenia , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Syria , Swaziland , Chad , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Trinidad and Tobago , Taiwan , Tanzania , Ukraine , Uruguay , Vatican City , St. Vincent and the Grenadines , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Yemen , Mayotte and Zambia .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov