This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE 

    Clear Glazing Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 4UH18
  • Mfr. Model # SCS2801
Clear Glazing Sealant, Silicone, 10.1 oz. Cartridge

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

SilGlaze® II silicone glazing sealant is a one-part, neutral, fast cure, medium modulus silicone sealant that develops significant green strength in the early cure hours. This sealant may be an excellent candidate for use as a bedding seal in the construction of residential and commercial doors and windows as well as a general-purpose weather and glazing sealant in new or remedial applications. SilGlaze® II glazing sealant adheres to wood, anodized aluminum, glass, PVC, and more.
Show More Close
 

Technical Specifications

Item # 4UH18
Mfr. Model # SCS2801
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Glazing Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 30 min.
Full Cure 4 days
Performance Temp. Range -55 Degrees to 300 Degrees F
Specific Gravity 1.03
Flash Point 230 Degrees F
VOC 33g/L
For Use With Standard Caulk Gun
Application For Use As A Bedding Seal In The Construction of Residential and Commercial Doors and Windows
Meets AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230C
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Afghanistan , Belgium , Bulgaria , Bahrain , Burundi , Bermuda , Bouvet Islands , Central African Republic , Cook Islands , Cameroon , Cuba , Cyprus , Egypt , Spain , Federated States of Micronesia , Georgia , Guinea-Bissau , Hong Kong , Heard and McDonald Islands , Ireland , Isle of Man , India , Iraq , Iran , Iceland , Japan , North Korea , Cayman Islands , Liechtenstein , Lesotho , Mongolia , Martinique , Mauritania , Mauritius , Maldives , Mozambique , New Caledonia , Norfolk Islands , Niue Islands , New Zealand , Panama , Philippines , Pitcairn Islands , Romania , Seychelles , Singapore , Saint Helena , Slovakia , French Southern Territories , Tajikistan , Turkmenistan , Tonga , Tanzania , Vatican City , St. Vincent and the Grenadines , Vietnam and Vanuatu .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov