Check Availability
  • GE 

    Aluminum Gray Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 22N775
  • Mfr. Model # SCS1009
Aluminum Gray Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE SCS SILICONE contractors sealant is a ready-to-use, 1-part sealant that adheres to glass, plastic, granite, and sheet metal. Lightweight consistency for multiple uses.
Show More Close
 

Technical Specifications

Item # 22N775
Mfr. Model # SCS1009
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic
Sealant Base Silicone
Sealant Color Family Grays
Color Aluminum Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 2 days
Performance Temp. Range -55 Degrees to 350 Degrees F
Specific Gravity 1.04
Flash Point Greater Than 200 Degrees F
VOC 20g/L
For Use With Standard Caulk Gun
Application For Bedding and Grouting of Bathroom and Kitchen Tiles, General Purpose Sealing and Glazing Applications, As Seal Around Bathroom Fixtures and Countertops, Air Dryers and Drains
Meets NSF International Standard F-51, ASTM: C920, U.S. Federal: TT-S-001543A, TT-S-00230C, FDA Approved, USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Libya and Monaco .

This item is restricted for international sale.