Check Availability
  • GE 

    Almond Caulk, Silicone, 2.8 oz

  • Item # 446G71
  • Mfr. Model # 28055
Almond Caulk, Silicone, 2.8 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G71
Mfr. Model # 28055
UNSPSC #31201606
Shipping Weight 0.225 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Ceramic, Glass, Granite, Laminate, Plastic, Porcelain, Metal, Wood
Sealant Base Silicone
Sealant Color Family Tans
Color Almond
Sealant Container Tube
Size 2.8 oz
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 400 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.03
Flash Point 199 Degrees F
Dry Time 30 min.
VOC 27g/L
For Use With Hand or Pressure Caulk
Application Sealing Around Kitchens and Bathrooms
Meets TT-S-00230C, TT-S-001543A/ASTM C-920, Type-S, NS, Class 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.