Check Availability
Locking Laminator Cabinet
Qty
  • Web Price
    $1,354.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking laminator cabinet stores all your roll lamination equipment and supplies. Holds laminators up to 35" wide and 200 lbs. Doors on cabinet lock and wheels provide a movable lamination workstation.

▪ Cabinet provides a moveable work and storage space for laminating machines and supplies
▪ Holds laminators up to 35" wide and 200 lbs.
▪ Pull-out extension provides an additional work surface
▪ Includes casters for easy transport
▪ Doors lock to keep items secure
▪ Assembled cabinet dimensions: 18"L x 35.5"W x 30.5"H
Show More Close
 

Technical Specifications

Item # 24Y149
Mfr. Model # 1154314
UNSPSC #56112002
Shipping Weight 111.0 lbs
Country of Origin China *
Item Laminator Cabinet
Type Locking
Material Steel
Number of Shelves 1
Color Gray
Overall Height (In.) 30-1/2
Overall Width (In.) 35-1/2
Overall Depth (In.) 18
Server Shelf Depth (In.) 18
Server Shelf Width (In.) 35-1/2
Shelf Depth (In.) 18
Keyboard Shelf No
Construction Steel
Finish Steel
Load Capacity (Lb.) 200
Adjustable 20" Pullout Workspace
Shelf Width (In.) 35-1/2
Number of Casters 4
Caster Type Rolling
Caster Size (In.) 2-1/2
Caster Lock 2 Casters
Assembly Required
Includes Casters, Pullout Workspace Extension, Locking Doors
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.