Check Availability
  • GBC 

    Laminating Film,NAP II,25 Inx500 ft.,PK2

  • Item # 24Y151
  • Mfr. Model # 3748203EZ
Laminating Film,NAP II,25 Inx500 ft.,PK2 Laminating Film,NAP II,25 Inx500 ft.,PK2 Laminating Film,NAP II,25 Inx500 ft.,PK2 Laminating Film,NAP II,25 Inx500 ft.,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with the Pinnacle 27 EZload laminator (available separately), this film roll features EZload technology to help prevent film loading errors.

• NAP II roll laminating film
• EZload™ color coding prevents upside down loading
• 25" x 500'
• 1.7 mil
• Use with GBC Pinnacle 27 EZload Laminator (available separately)
• 2 rolls per box
Show More Close
 

Technical Specifications

Item # 24Y151
Mfr. Model # 3748203EZ
UNSPSC #44102001
Shipping Weight 21.2 lbs
Country of Origin China *
Item Laminating Film
Type Roll/NAP II
Roll Size 25" x 500 ft.
Length 500 ft
Width 25"
Finish Clear
Thickness 1.7 mil
For Use With Pinnacle 27 EZload Laminator Only
Includes Color-Coded and Size-Specific Loading Cores
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.