Check Availability
  • GAV 

    Two Spoke Wheel, 6.00" Diameter, Silver

  • Item # 410M88
  • Mfr. Model # 30756P
Two Spoke Wheel, 6.00" Diameter, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410M88
Mfr. Model # 30756P
UNSPSC #31162801
Shipping Weight 1.175 lbs
Country of Origin India *
Item Two Spoke Wheel
Diameter 6.00"
Knob Type Adjustable Handle
Style Fold Down Handle
Material Aluminum
Color Silver
Finish Polished
Handle 90 Degrees
Height 1.00"
Height (In.) 1.00
Overall Height 1.00"
Overall Length 6.00"
Components Aluminum
Bore 0.63"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In