Check Availability
  • GAV 

    Turbo Sleeves, ID 3 1/2 In, OD 3.82 In, Red

  • Item # 4GKA1
  • Mfr. Model # 7701-350
Turbo Sleeves, ID 3 1/2 In, OD 3.82 In, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GKA1
Mfr. Model # 7701-350
UNSPSC #26101720
Shipping Weight 2.08 lbs
Country of Origin USA *
Item Turbo Sleeves
Temp. Range -65 to 350 Degrees F
Length 36"
Inside Dia. (In.) 3-1/2
Outside Dia. (In.) 3.82
Working Pressure (PSI) 20
Material Silicone
Color Red
For Use With Turbo Charger
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions