Check Availability
  • GAV 

    Turbo Sleeves,ID 1 1/2 In,OD 1.82 In,Red

  • Item # 4GJZ6
  • Mfr. Model # 7701-150
Turbo Sleeves,ID 1 1/2 In,OD 1.82 In,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GJZ6
Mfr. Model # 7701-150
UNSPSC #26101720
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Turbo Sleeves
Temp. Range -65 to 350 Degrees F
Length 36"
Inside Dia. (In.) 1-1/2
Outside Dia. (In.) 1.82
Working Pressure (PSI) 40
Material Silicone
Color Red
For Use With Turbo Charger
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close