Check Availability
  • GAV 

    Stack Rack Post Set, Gray, 1-1/2"L x 1-1/2"W x 42"H

  • Item # 1CJD8
  • Mfr. Model # PT-2-42
Stack Rack Post Set, Gray, 1-1/2"L x 1-1/2"W x 42"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CJD8
Mfr. Model # PT-2-42
UNSPSC #24102004
Catalog Page 1240
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Stack Rack Post Set
Load Capacity 2000 lb.
Length 1-1/2"
Width 1-1/2"
Height 42"
Material Steel
Color Gray
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions