Check Availability
  • GAV 

    Reel Rack Starter, 121-1/2" H, 39" W, 36" D

  • Item # 1XED4
  • Mfr. Model # RERC-3310
Reel Rack Starter, 121-1/2" H, 39" W, 36" D Reel Rack Starter,121-1/2" H,39" W,36" D Reel Rack Starter,121-1/2" H,39" W,36" D
Qty
  • Web Price
    $860.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spool and reel rack starter unit is designed for storage and dispensing of wire reels. The rack axle position is adjustable in 2" increments to accommodate spools of different diameters on the same rack. Steel A-frame construction supports 2000 lb. per axle evenly distributed, for a max. of 6000 lb. per unit. Starter unit includes 2 frames, connection bars, axles, and brackets.
Show More Close
 

Technical Specifications

Item # 1XED4
Mfr. Model # RERC-3310
UNSPSC #24102007
Catalog Page 1240
Shipping Weight 202.0 lbs
Country of Origin China *
Item Reel Rack Starter
Overall Height 121-1/2"
Overall Width 39"
Overall Depth 36"
Load Capacity 6000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions