Check Availability
  • GAV 

    Coolant Elbow, ID 3 In, OD 3.32 In

  • Item # 4GJZ5
  • Mfr. Model # 7884-0010
Coolant Elbow, ID 3 In, OD 3.32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GJZ5
Mfr. Model # 7884-0010
UNSPSC #25174004
Shipping Weight 1.92 lbs
Country of Origin USA *
Item Coolant Elbow
Temp. Range -65 to 350 Degrees F
Length 10.5"
Inside Dia. (In.) 3
Outside Dia. (In.) 3.32
Working Pressure (PSI) 35
Material Silicone
Color Blue
For Use With Coolant
Standards SAE J20 RL CLASS A
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions