Check Availability
  • GAV 

    Coolant Elbow,ID 1 1/2 In,OD 1.82 In

  • Item # 4GJZ2
  • Mfr. Model # 7884-0004
Coolant Elbow,ID 1 1/2 In,OD 1.82 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GJZ2
Mfr. Model # 7884-0004
UNSPSC #25174004
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Coolant Elbow
Temp. Range -65 to 350 Degrees F
Length 9"
Inside Dia. (In.) 1-1/2
Outside Dia. (In.) 1.82
Working Pressure (PSI) 80
Material Silicone
Color Blue
For Use With Coolant
Standards SAE J20 RL CLASS A
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions