Check Availability
  • GAV 

    Ball Lock Pin, T-Handle, 5/8" Pin Dia.

  • Item # 410M37
  • Mfr. Model # LBT-SS7166
Ball Lock Pin, T-Handle, 5/8" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410M37
Mfr. Model # LBT-SS7166
UNSPSC #27112133
Catalog Page 0
Shipping Weight 0.495 lbs
Country of Origin Taiwan *
Item Ball Lock Pin
Grip Length 3-1/2"
Pin Dia. 5/8"
Tip Dia. 0.75"
Barrel Dia. 5/8"
Tip Length 0.520"
Knob Type Pull Knob
Style T-Handle
Material 17-4 Stainless Steel
Finish Plain
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In