Check Availability
  • GAV 

    Adjustable Handle, 1.38" Screw Length

  • Item # 419H49
  • Mfr. Model # MA-79353
Adjustable Handle, 1.38" Screw Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419H49
Mfr. Model # MA-79353
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Adjustable Handle
Screw Length 35.05mm
Length 95.00mm
Thread Size M10
Diameter 19.05mm
Base Dia. (In.) 0.75
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Black
Finish Powder Coated
Handle 0 Degrees
Height 42.42mm
Height (In.) 1.67
Overall Height 67.06mm
Overall Length 95.00mm
Thread Type UNC
Type Internal Thread, Stainless Steel Stud
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In