Check Availability
  • GAV 

    Adjustable Handle, 0.79" Screw Length

  • Item # 419G71
  • Mfr. Model # MA-69150
Adjustable Handle, 0.79" Screw Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419G71
Mfr. Model # MA-69150
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Adjustable Handle
Screw Length 20.07mm
Length 65.02mm
Thread Size M8
Diameter 13.46mm
Base Dia. (In.) 0.53
Knob Type Modern Design
Style Modern Design
Material Plastic
Color Black
Finish Powder Coated
Handle 0 Degrees
Height 28.96mm
Height (In.) 1.14
Overall Height 42.93mm
Overall Length 65.02mm
Thread Type UNC
Type Internal Thread, Stainless Steel Stud
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In