Check Availability
  • GAV 

    Adjustable Handle, 2.36" Screw Length

  • Item # 419F77
  • Mfr. Model # MA-67458
Adjustable Handle, 2.36" Screw Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419F77
Mfr. Model # MA-67458
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Adjustable Handle
Screw Length 2.36"
Length 3.74"
Thread Size 1/2-13
Diameter 0.39"
Base Dia. (In.) 0.85
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Black
Finish Powder Coated
Handle 0 Degrees
Height 1.68"
Height (In.) 1.68
Overall Height 2.63"
Overall Length 3.74"
Thread Type UNC
Type Internal Thread, Stainless Steel Stud
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In