Check Availability
  • GAV 

    Adjustable Handle, 1.26" Screw Length

  • Item # 418Y76
  • Mfr. Model # MA-28303
Adjustable Handle, 1.26" Screw Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 418Y76
Mfr. Model # MA-28303
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Adjustable Handle
Screw Length 1.26"
Length 2.56"
Thread Size 3/8-16
Diameter 0.53"
Base Dia. (In.) 0.53
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Black
Finish Powder Coated
Handle 0 Degrees
Height 1.68"
Height (In.) 1.68
Overall Height 1.81"
Overall Length 2.56"
Thread Type UNC
Type Internal Thread, Stainless Steel Stud
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In