Check Availability
  • GAV 

    Adjustable Handle, 1.18" Screw Length

  • Item # 418Y46
  • Mfr. Model # MA-28102
Adjustable Handle, 1.18" Screw Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 418Y46
Mfr. Model # MA-28102
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Adjustable Handle
Screw Length 1.18"
Length 1.57"
Thread Size 1/4-20
Diameter 0.39"
Base Dia. (In.) 0.39
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Black
Finish Powder Coated
Handle 0 Degrees
Height 1.47"
Height (In.) 1.47
Overall Height 1.30"
Overall Length 1.57"
Thread Type UNC
Type Internal Thread, Stainless Steel Stud
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In