Check Availability
  • GAV 

    6" Cold Side Charge Air Cooler Hose with 3" Inside Dia., Blue

  • Item # 4GJX1
  • Mfr. Model # 7758-0001
6" Cold Side Charge Air Cooler Hose with 3" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GJX1
Mfr. Model # 7758-0001
UNSPSC #40142007
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Charge Air Cooler Hose
Type Cold Side
Temp. Range -65 to 300 Degrees F
Length 6"
Inside Dia. (In.) 3
Outside Dia. (In.) 3.23
Working Pressure (PSI) 60
Material Silicone
Color Blue
For Use With Charge Air
Standards SAE J1231
Includes S.S.RINGS
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions