Check Availability
  • GATORADE 

    Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity

  • Item # 5AZ69
  • Mfr. Model # 33690
Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gatorade® Thirst Quencher Drink Mixes
Drink mixes have a blend of electrolytes and carbohydrates to help speed hydration and restore energy. Caffeine-free. Mix with water per instructions.
Show More Close
 

Technical Specifications

Item # 5AZ69
Mfr. Model # 33690
UNSPSC #50202309
Catalog Page 1825
Shipping Weight 3.18 lbs
Country of Origin USA *
Item Sports Drink Mix
Thirst Quencher Form Powder Concentrate
Flavor Fruit Punch
Yield Per Unit 6.0 gal.
Drink Content Type Regular
Thirst Quencher Package Size 51.00 oz.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms