Check Availability
  • GATORADE 

    Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity

  • Item # 54DW21
  • Mfr. Model # 5200000-01353-2
Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DW21
Mfr. Model # 5200000-01353-2
UNSPSC #50202309
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Sports Drink Mix
Thirst Quencher Form Powder Concentrate
Flavor Cherry
Yield Per Unit 2.5 gal.
Drink Content Type Regular
Thirst Quencher Package Size 21.00 oz.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms