Check Availability
  • GATORADE 

    Sports Drink Mix, Powder Concentrate, Regular, 32 Package Quantity

  • Item # 40P485
  • Mfr. Model # 03944
  • (1)
Sports Drink Mix, Powder Concentrate, Regular, 32 Package Quantity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This caffeine-free drink mix has a blend of electrolytes and carbohydrates to help speed hydration and restore energy. Mix the concentrate with water per instructions.
Show More Close
 

Technical Specifications

Item # 40P485
Mfr. Model # 03944
UNSPSC #50202309
Catalog Page 1825
Shipping Weight 45.6 lbs
Country of Origin USA *
Item Sports Drink Mix
Thirst Quencher Form Powder Concentrate
Flavor Frosted Riptide Rush, Fruit Punch, Lemon Lime, Orange
Yield Per Unit 2.5 gal.
Drink Content Type Regular
Thirst Quencher Package Size 21.00 oz.
Package Quantity 32
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms