Check Availability
  • GATORADE 

    Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity

  • Item # 3AP83
  • Mfr. Model # 33691
  • (1)
Sports Drink Mix, Powder Concentrate, Regular, 1 Package Quantity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mix instant powder concentrate with water per instructions.
Show More Close
 

Technical Specifications

Item # 3AP83
Mfr. Model # 33691
UNSPSC #50202309
Catalog Page 1837
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Sports Drink Mix
Thirst Quencher Form Powder Concentrate
Flavor Fruit Punch
Yield Per Unit 2.5 gal.
Drink Content Type Regular
Thirst Quencher Package Size 21.00 oz.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms