Check Availability
  • GATORADE 

    Sports Drink Mix, Liquid Concentrate, Regular, 1 Package Quantity

  • Item # 3AJ38
  • Mfr. Model # 03955
  • (2)
Sports Drink Mix, Liquid Concentrate, Regular, 1 Package Quantity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gatorade® Thirst Quencher Drink Mixes
Drink mixes have a blend of electrolytes and carbohydrates to help speed hydration and restore energy. Caffeine-free. Mix with water per instructions.
Show More Close
 

Technical Specifications

Item # 3AJ38
Mfr. Model # 03955
UNSPSC #50202309
Catalog Page 1825
Shipping Weight 9.95 lbs
Country of Origin USA *
Item Sports Drink Mix
Thirst Quencher Form Liquid Concentrate
Flavor Orange
Yield Per Unit 6.0 gal.
Drink Content Type Regular
Thirst Quencher Package Size 1 gal.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms