Check Availability
  • GATES 

    Taper-Lock Bushing, 1210 Series, 1" Bore Dia., 1.000" Length

  • Item # 1NHY3
  • Mfr. Model # 1210 1.
Taper-Lock Bushing, 1210 Series, 1" Bore Dia., 1.000" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Taper-LockĀ® bushing is made to a precision tolerance, and is designed for use with sheaves, sprockets, pulleys, gearbelt pulleys, chain couplings, and other power transmission applications. It includes cap screws to help provide additional security in demanding industrial applications and environments. SAE Grade 5.
Show More Close
 

Technical Specifications

Item # 1NHY3
Mfr. Model # 1210 1.
UNSPSC #31171605
Shipping Weight 0.45 lbs
Country of Origin USA *
Item - Tapered and QD Bushings Taper-Lock Bushing
Bore Bushing Series 1210
Bore Dia. 1"
Length 1.000"
Bolt Circle Dia. 1.7500"
SAE Grade 5
* This product's country of origin is subject to change

Welcome Sign In