Check Availability
  • GATES 

    SPB6700 Metric V-Belt, Outside Length 6700mm

  • Item # 1NKK1
  • Mfr. Model # SPB6700
SPB6700 Metric V-Belt, Outside Length 6700mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This belt is suitable for industrial applications such as textile mills, machine applications, and food processing, where metric cross sections are required.

Note: Manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).
Show More Close
 

Technical Specifications

Item # 1NKK1
Mfr. Model # SPB6700
UNSPSC #26111801
Shipping Weight 3.17 lbs
Country of Origin Mexico *
Item Metric V-Belt
V-Belt Type Metric V-Belt
V-Belt Section SPB
Industry Number SPB6700
Number of Ribs 1
Outside Length 6700mm
Top Width 17mm
Thickness 13mm
Material Elastomeric Compound w/Flex-Bonded Tensile Cords
Construction Wrapped
Temp. Range -30 Degrees to 140 Degrees F
Resists Oil, Heat, Ozone and Flame
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms