Check Availability
XPZ950 Metric V-Belt, Outside Length 950mm
  • GATES 

    XPZ950 Metric V-Belt, Outside Length 950mm

  • Item # 1NJP8
  • Mfr. Model # XPZ950
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This belt is suitable for industrial applications such as textile mills, machine applications, and food processing, where metric cross sections are required.

Note: Manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).
Show More Close
 

Technical Specifications

Item # 1NJP8
Mfr. Model # XPZ950
UNSPSC #26111801
Catalog Page 102
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Metric V-Belt
V-Belt Type Metric V-Belt
V-Belt Section XPZ
Industry Number XPZ950
Number of Ribs 1
Outside Length 950mm
Top Width 10mm
Thickness 8mm
Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Construction Raw Edge, Cogged
Temp. Range -30 Degrees to 140 Degrees F
Resists Oil, Heat, Ozone and Flame

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms